Wearwell™ Corrugated SpongeCote™ Work Mat Available on GSA/VA Contract for Federal Government customers only.

For use in dry areas

Manufacturer: Wearwell Tennessee Mat Company Inc. 431.78X2X3BK

 View more versions of this product

Catalog No. 19-130-3559

  Check Availability
Add to Cart

    Specifications

    Color Black
    Item Description 2 x 3 ft.
    Thickness 0.87 in.
    Type Dry areas
    Dimensions (L x W) 60.9 x 91cm (2 x 3 ft.)
    For Use With (Application) Dry areas
    Size (English) 2 x 3 ft.
    Size (Metric) 60.9 x 91cm
    Thickness (English) 0.87 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit