Wearwell™ Industrial WorkSafe™ Mat

Extra-thick workstation mats withstand many industrial chemicals

Manufacturer: Wearwell Tennessee Mat Company Inc. 477.78X28X40BOR

 View more versions of this product

Catalog No. 17-986-112

  Check Availability
Add to Cart

    Specifications

    Color Black and Orange
    Dimensions (L x W) 101.6 x 71.1cm (40 x 28 in.)
    Material Grease-resistant rubber
    Thickness (English) 0.87 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit