Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wearwell™ WorkSafe™ Light Modular Mat Systems

A modular anti-fatigue mat that creates Ergonomic Flooring for wet areas

$118.30 - $164.70

Specifications

Color Black
Dimensions (L x W) 91.4 x 91.4 cm
Thickness (English) 0.5 in.
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
19-003-151A
View Documents
Wearwell™
472.12X3X3GPBK
Nitrile Rubber
Each for $164.70
Add to cart
 
19-003-151B
View Documents
Wearwell™
472.12X3X3GRBK
Rubber
Each for $118.30
Add to cart
 
Description

Description

  • This 3 ft. x 3 ft. modular anti-fatigue mat quickly interlocks to create an ergonomic floor above a floor
  • Designed for comfort and ease of use in wet areas, or where small parts or debris need to be captured, it has a functional drainage configuration
  • The lightweight design allows easy re-configuration while the hidden interlocking system requires no additional bevels or attachment devices.
  • The exterior edges are safety rounded.
  • Overall thickness – 0.5 in.
  • Color: Black
  • Available in two compounds: General-purpose – Natural rubber, Green rating >20% post Industrial material, Grease proof – 50% Nitrile rubber (for use in areas where chemicals and caustic agents occasionally spill to the floor)

Order Info

Mats may be customized up to 15 ft. wide x 60 ft. in length (in one section) to fit specific work areas. Contact your Fisher Scientific Customer Service representative for ordering information.

Specifications

Specifications

Black
91.4 x 91.4 cm
0.5 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit