Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ F2 OIML Class Standard Weight (F2 PL E)

Catalog No. 01912647 Shop All METTLER TOLEDO Products
Click to view available options
Weight (Metric):
1 mg
2 mg
5 mg
10 mg
20 mg
50 mg
100 mg
200 mg
500 mg
1 kg
20 kg
Shape:
Knob with Adjusting Cavity
Sheet

Single F2 OIML weight constructed of 304 stainless steel and housed in a plastic box.

  • Without calibration certificate
  • For Standard Environments: Affordable quality weights for regular routine testing without the need for traceability
  • Weight with knob design have an adjusting cavity, which simplifies weight adjustment without the need for specialized equipment
TRUSTED_SUSTAINABILITY

Specifications

Product Type Test Weight
Material Stainless Steel
Case Material Plastic
Weight (Metric) 1 kg
Density 7950 (± 140) kg/m3
Shape Knob with Adjusting Cavity
Includes Without certificate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.