Weiler™ Scratch Brushes

Wide variety of fill materials assures right brush for right job

Manufacturer: Nasco 80444064

 View more versions of this product

Catalog No. 19-313-464

  Check Availability
Add to Cart

    Specifications

    Bristle Material Stainless Steel
    For Use With (Application) For removing dirt and rust from pipe threads, welds and metals
    Handle Material Wood
    Handle Type Shoe
    Length (English) Brush 5 in.
    Length (Metric) Brush 12.7cm
    No. of Bristle Rows 4 x 16
    Weight (English) 0.42 lb.
    Weight (Metric) 0.92kg
    Product Type Scratch Brush

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit