Weiler™ Scratch Brushes

Wide variety of fill materials assures right brush for right job

Manufacturer: Nasco 80444053

 View more versions of this product

Catalog No. 19-313-461

  Check Availability
Add to Cart

    Specifications

    Bristle Material Steel
    Diameter (English) Bristle 0.012 in.
    Diameter (Metric) Bristle 0.03cm
    For Use With (Application) Ideal for removing rust, scale and paint from metal surfaces
    Handle Material Wood
    Handle Type Curved
    Length (English) Brush 5.5 in.
    Length (Metric) Brush 13.97cm
    No. of Bristle Rows 3 x 19
    Weight (English) 0.4 lb.
    Weight (Metric) 0.88kg
    Product Type Scratch Brush

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit