Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ ChemStar™ 1376N Belt-Drive Vacuum Pump

Designed for pumping corrosive gases below 1 torr

Manufacturer:  Welch™ 1376N01

Catalog No. 01-107


Add to cart

Includes: Pump, V-belts, pulleys, belt guard, oil supply, 3-wire cord, plug, inline switch, and instructions

Description

Description

Corrosion-resistant construction resists chemical attack. Operate at rotational speeds of less than 580rpm and feature a large oil reservoir to maintain pumping efficiency—even in dirty applications.

  • Rugged, low-maintenance pump for tough applications
  • Ultimate vacuum, 13.3MPa (1 x 10-4 torr)
  • Low temperatures, degassing and large reservoir extend oil lifetime
  • Gas bubbler allows uniform injection of dry nitrogen into the oil reservoir, degassing the pump fluid and lowering the operating temperature of the oil
  • Pump and motor are mounted on steel base

Use only DirecTorr™ Gold Synthetic Pump Oil in Chemstar Vacuum Pumps

Specifications

Specifications

1hp
177 lb.
V-belts, pulleys, belt guard, Oil supply, 3-wire cord, plug, inline switch and instructions
115V 60Hz
300L/min.
15.4 in.
19.25 in.
14 in.
115V
80kg
525rpm
1376
60Hz
39cm
49cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit