Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Direct-Drive High-Vacuum Pumps: Model 8905

Compact, portable, two-stage direct-drive pumps suitable for vacuum ovens, freeze dryers, concentrators, and chambers

Manufacturer:  Welch™ 8905A

Catalog No. 01-115-4

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Includes: Line cord, switch, plug and vacuum Oil, 3/4-20 outlet connector thread

Description

Description

All models are an efficient two-stage design for continuous high vacuum operation. Use gas ballast valve to prevent condensation of vapors and to remove water vapor contamination from oil reservoir. Not for continuous operation at pressures above 10 torr.

  • Available in pumping ranges of 1.8 to 11.3cfm (51 to 320L/min.)
  • Ultimate pressure to 1 x 10-4 torr (based on model)
  • Aluminum UNIBARB™ style inlet connector accepts two sets of tubing I.D. (3/16 to 13/16 in. [5 to 20mm]) and has a screen
  • Outlet connector has a 1-20 thread (Model 8905A has a 3/4-20 outlet connector thread)

Certifications

115V models are CSA certified; 230V models are available online or contact your Fisher Scientific™ Customer Service Rep

Specifications

Specifications

2 x 10-3 torr
115 V
11.8 kg
Line cord, switch, plug and vacuum Oil, 3/4-20 outlet connector thread
CSA
14.12 x 5.12 x 8.37 in. (35.9 x 13 x 21.3 cm)
52 dB (A)
11.1 kg
Vacuum ovens, freeze dryers, concentrators and chambers
8.4 in.
14.12 in.
5.12 in.
Direct-Drive High-Vacuum Pump
0.25 hp
26 lb.
3.8 A
3450 rpm
115 V 60 Hz
8905
24.5 lb.
1.8 CFM
60 Hz
21.3 cm
35.9 cm
13 cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit