Welch™ Dry Vacuum Pumps, Continuous Duty Models

Manufacturer: Welch™ 2425B-01/DEL

 View more versions of this product

Catalog No. 01-055-20

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) 3.3 in.
    Height (Metric) 8.3cm
    Width (English) 5 in.
    Length (English) 4.5 in.
    Length (Metric) 11.4cm
    Shipping Weight (English) 5 lb.
    Shipping Weight (Metric) 5kg
    Includes North American plug, 0.38 in. I.D tubing connection
    Pressure 4psi
    Voltage 115V
    Hertz 60Hz
    Capacity (Metric) 31L/min.
    Electrical Requirements 115V 60Hz
    Flow Rate 31L/min.
    Height (English) Exterior 3.33 in.
    Length (English) Exterior 4.6 in.
    Width (English) Exterior 5.05 in.

    • With linear diaphragm compressor for generating compressed air for aeration
    • Generates little noise and low heat
    • Employs linear/vibrating armature
    • Continuous duty mechanism
    • Maximum pressure: 4 PSI

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit