Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Freeze Dryer Pumps

Special application direct-driven pump designed for harsh chemical mixtures like TFA, TFA byproducts, acetonitrile, and HBr that are removed during sample drying

Manufacturer:  Welch™ 8917A80

Catalog No. 01-257-91


Add to cart

Description

Description

Oil is continuously filtered through micron filter paper and acids are neutralized using Al2O3 pellets. The large, 1.4 qt. (1.3L) oil capacity dilutes organic vapors that mix with the pump oil during the freeze drying run. Includes DirecTorr™ Gold synthetic oil, which has excellent resistance to chemical attack.

  • Ultimate vacuum of 1 x 10-4 torr
  • Continuous acid neutralization and oil filtration
  • Large oil capacity extends service intervals
  • 1725rpm pump speed, 1/2hp
  • Aluminum UNIBARB™ style inlet connector accepts two sets of tubing I.D. (7/16 and 13/16 in. [11 and 20mm]) and has a screen
  • Exhaust connector has a 1-20 thread

Order Info

Dimensions: 18 5/8L x 11 1/2W x 9 5/8 in.H (47.2 x 29.2 x 24.4cm); Net weight: 55 lb. (25kg)

Certifications

115V 60Hz model is CSA approved; 230V 50Hz model is CE marked

Specifications

Specifications

1 x 10-4 torr
115 V
1725 rpm
115 V 60 Hz
25 kg
60 Hz
24.4 cm
47.2 cm
0.5 hp
Continuous Acid neutralization and Oil filtration
CSA
70 lb.
173 L/min.
9.6 in.
18.6 in.
11.5 in.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit