Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Gelmaster™ Gel Dryer Vacuum System

Uses two pumps in one package for fast gel drying

Manufacturer:  Welch™ 142601

Catalog No. 01-107-6

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: PVC vacuum tubing, hose clamps, detachable line cord, trapping medium, 218 CFM cooling fan

Description

Description

A room temperature vapor pump condenses the hot vapors from the gel dryer and traps them from the rest of the vacuum system, reducing the overall vapor load. A compact, highly efficient diaphragm pump acts as the primary vacuum source.

  • Traps and condenses hot vapors from the gel dryer
  • Reduces overall vapor load and minimizes pollution
  • Easy to use and maintain
  • Level sight indicates when the collected fluid needs to be drained

Order Info

  • Dimension: 15.5D x 11.25W x 14H in. (39.4 x 28.6 x 35.6cm)
  • Weight: 33.5 lb. (15.2kg)

Specifications

Specifications

115V
CSA
US
15.2kg
60Hz
35.6cm
36.2cm
PVC vacuum 0.38 in. I.D tubing, hose clamps, detachable line cord, trapping medium, 218 CFM cooling fan, 1L of trapping medium
115V 60Hz
33.5 lb.
Uses two pumps in one package for fast Gel drying
14 in.
14.25 in.
15.5 in.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit