Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Welch™ Gem™ Vacuum Pumps and Systems

Designed for rotary evaporations with high boiling point solvents

Manufacturer:  Welch™ 8890A55

 View more versions of this product

Catalog No. 01-115


  Check Availability
Add to cart

Includes: Exhaust mist eliminator

Description

Description

Rugged gear pumping mechanism operates over a wide range of pressures. Efficiently pumps vapors without condensing them into the pump.

  • Effective evaporation for DMSO and other high boiling point solvents
  • Adjustable vacuum to prevent bumping
  • Gear pump mechanism is tolerant of vapors
  • Exhaust mist eliminator prevents oil loss
  • Free air displacement: 31L/min. (1.1cfm)
  • Ultimate vacuum: 0.1 torr
  • Oil capacity: 0.5 qt. (0.45L)
  • Accepts tubing: 10mm I.D.

Order Info

Dimensions: 14.5L x 5.12W x 14.37 in. H (36.8 x 13 x 36.3cm). Net weight: 27.5 lb. (12.5kg). For 115V 60Hz.

Compliance

CSA approved

Specifications

Specifications

0.1 torr
115V
11.8kg
3450rpm
115V 60Hz
24.5 lb.
31L/min.
60Hz
21.3cm
36.8cm
0.25hp
26 lb.
Isolation Valve
CSA
50dBA
11.1kg
Rotary evaporator
14.4 in.
14.5 in.
5.1 in.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit