Welch™ Self-Cleaning Vacuum System

Complete oil-free dry vacuum systems for rotary evaporators and concentrators

Manufacturer: Welch™ 202503

 View more versions of this product

Catalog No. 01-129-20

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Height (English) 11.3 in.
    Height (Metric) 28.7cm
    Width (English) 12 in.
    Length (English) 13.6 in.
    Length (Metric) 34.5cm
    Shipping Weight (English) 36 lb.
    Shipping Weight (Metric) 16.4kg
    Amperage 0.75A
    Certifications/Compliance CE, CSA
    Horsepower 0.2hp
    Voltage 230V
    Hertz 50Hz
    Electrical Requirements 230V 50Hz
    Flow Rate 35L/min.
    For Tube Size (English) 0.25 in.
    For Tube Size (Metric) 0.63cm
    Material PTFE
    Model 2025
    Weight (English) 30 lb.
    Weight (Metric) 13.6kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit