Wells Cargo Express Wagon™ Wide-Body Trailers

Manufacturer: Wells Cargo EW1624WFS

 View more versions of this product

Catalog No. 19-121-743

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 192 x 96 in. (487.6 x 243.8cm)
    Includes Double rear doors, galvanized Steel roof, 102 axle, Plywood sidewalls and floor, 12V end connector (7 way plug), jack ram hoist, 2.31 in. posit
    Length (English) 192 in.
    Weight (English) 10000 lb.
    Weight (Metric) 4536kg
    Width (English) 96 in.
    Length (Metric) 487.6cm
    Width (Metric) 243.8cm
    Product Type Wide body trailer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit