Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Whizard™ Cut Resistant Sleeve, Heavy Duty
Click to view available options
Length (English):
10 in.
20 in.
22 in.
Length (Metric):
25.4 cm
50.8 cm
55.8 cm
Description
- Handguard™ II yarn technology
- Outstanding cut and wear resistance for a long service life
- ANSI Cut Level A8
- Prewashed and preshrunk for a close fit
- Armguard offers great protection for the arm
- Available in different lengths
- 20 in. and 22 in. has a clip attached on the upper arm that allows the sleeve to stay in place
- Made in the USA
Specifications
Construction | Handguard II |
Material | Fiber, Stainless Steel |
Color | White |
Cuff Style | Knit |
For Use With (Application) | Plastic trimming, Metal handling and Glass manufacturing |
Includes | Clip |
Length (English) | 22 in. |
Length (Metric) | 55.8 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction