Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Regular Weight Brown Jersey Gloves
Click to view available options
Gender:
Men's
Women's
Description
- Poly/cotton blend offers increased pliability and elasticity
- Dark color helps conceal dirt, extending the wear life of the glove
- Knit wrist helps keep debris out
- Clute cut
Specifications
Construction | Jersey Knit |
Coating Material | Uncoated |
Color | Brown |
Hand | Specific |
Material | Polycotton |
Product Type | General Purpose Gloves |
Size | Universal |
Style | Clute |
Gender | Women's |
Glove Cuff Color | Brown |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction