Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Double Palm Shoulder Split Cowhide Leather Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
- Select shoulder split cowhide leather construction
- Double palm and forefinger
- Striped back and cuff
- Wing thumb
- Safety cuff
Specifications
Back Material | Canvas |
Color | Gray, Blue |
Grade | Select |
Hand | Specific |
Material | Shoulder Split Cowhide Leather |
Product Type | Double Palm Gloves |
Size | Large |
Glove Cuff Color | Blue with Yellow Stripes |
Glove Cuff Style | Safety |
Hem Color | Brown |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction