Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Foam Nitrile Coated Synthetic Knit Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Black lightweight synthetic knit shell is comfortable and flexible
- Foam nitrile coated palm enhances grip and provides resistance to snags and abrasions
- Ideal for dry and slightly oily applications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Black |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction