Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Full NBR Coated Synthetic Knit Gloves with Nitrile Coated Palm
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Lightweight, synthetic knit shell with double coating
- Sandy nitrile coated palm and fingertips enhances grip
- Full NBR coating provides an additional layer of protection against liquids
- Gloves offer a balance of comfort and dexterity
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coated Area | Palm, Fingers |
Coating Material | Nitrile |
Color | Blue |
Cut Resistance Rating | ANSI A1 |
Exterior Finish | Fully Textured |
Hand | Specific |
Latex Free | Yes |
Material | Nitrile Rubber |
Product Type | Dip-coated Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction