Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ FlexTech™ Y9290 Full NBR-Coated Cut-Resistant Gloves with Nitrile-Coated Palm
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Lightweight, cut-resistant knit shell with double coating
- Sandy nitrile coated palm and fingertips enhances grip
- Full NBR coating provides an additional layer of protection against liquids
- Gloves offer a balance of comfort, dexterity and cut resistance
- Water resistant
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | ASTM F1790-97, ASTM D3389-10 |
Coated Area | Palm, Fingertips |
Construction | Knit |
Coating Material | Nitrile |
Color | Gray |
Cut Resistance Rating | ANSI A4 |
Exterior Finish | Fully Textured |
Hand | Specific |
Material | Nitrile Rubber |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction