Wells Lamont™ Industrial Disposable Cotton Glove Liners

Provide protection and comfort when used in combination with latex, vinyl, and nitrile gloves

Manufacturer: Wells Lamont Industry Group Y6703W

 View more versions of this product

Catalog No. 11-462-27C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Cleaning Procedure Washable
    For Use With (Application) Provides superior tactile sensitivity for small parts work
    Laboratory/Cleanroom Use Yes
    Length (English) 9 in.
    Weight Medium weight
    Disposable Yes
    Hand Ambidextrous
    Length (Metric) 23cm
    Material Cotton
    Size Women's
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit