Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Premium Quality Split Cowhide Leather Palm Gloves with Aramid Fiber Stitching
Click to view available options
Size:
X-Large
Description
- Sewn with Aramid Fiber thread for increased strength at the seams
- Premium quality split cowhide extends the glove's usage cycle
- Leather knuckle strap
- Canvas back material
- Safety cuff
- Wing thumb
Specifications
Back Material | Canvas |
Color | Natural, Gray |
Grade | Premium |
Hand | Specific |
Material | Shoulder Split Cowhide Leather, Aramid Fiber |
Product Type | Leather Palm Gloves |
Size | X-Large |
Glove Cuff Color | Natural |
Glove Cuff Style | Safety |
Hem Color | Blue |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction