Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Wells Lamont™ Aramid Fiber Cotton Lined Heat Resistant Gloves

Catalog Number 18762
Click to view available options
Size:
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Aramid Fiber Cotton Lined Heat Resistant Gloves with loop out construction dissipate heat, will not burn or melt, and protect against temperatures up to 700°F.

  • 100% Aramid Fiber outer shell provides heat and cut resistance
  • Cotton lining increases comfort and heat protection
  • Loop-out construction helps dissipate heat
  • Protects against temperatures up to 700°F
  • ASTM F1358-08, ANSI Level 4 Flame Resistance
Color Yellow
Cut Resistance Rating ANSI A4
Material Aramid Fiber
Product Type Heat-resistant Gloves
Size X-Large
Style Clute
Temperature (English) Max. 700°F
Temperature (Metric) Max 370°C
For Use With (Application) Foundry, Steel Manufacturing, and Sheet Metal Handling
Glove Cuff Style Gauntlet
Liner Material Cotton
Series 636KCL
Length (English) Cuff 5.5 in.
Length (Metric) Cuff 14 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit