Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ MechPro™ Synthetic Leather Palm Mechanics Gloves
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Gloves provide grip and dexterity for handling tools or parts
- Ribbed knit fabric for nick, abrasion, and incidental heat resistance
- Synthetic leather palm and fingertips
- Reinforced fingertips with pinched fingertip design
- Gusseted finger crotch and perforated finger fourchettes for comfort
- Double stitched in high wear areas: fingertips, index finger, and palm
- Elastic cuff with Feeltite™ hook and loop adjustable wrist closure
Specifications
Specifications
| Back Material | Ribbed Knit |
| Construction | Knit |
| Cuff Material | Elastic |
| Coating Material | Uncoated |
| Color | Black |
| Hand | Specific |
| Material | Synthetic Leather |
| Product Type | Mechanic's Gloves |
| Size | Small |
| For Use With (Application) | Fleet/Maintenance Mechanics, Pipe Fitters, Electricians, Millwrights, and Various Trades Industries |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction