Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Aramid Fiber Cut-Resistant Glove Liners
Shop All Wells Lamont Industry Group Products
Click to view available options
Size:
Small
Medium
Large
Description
- Aramid Fibers provide ANSI Cut Level A2 protection
- Lightweight design provides cut resistance without compromising tactile sensitivity
- Wear alone, or under another pair of gloves for additional protection
- Economical
- Low linting
- Made in US
Specifications
Specifications
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Size | Large |
| For Use With (Application) | Critical Environments, Cleanrooms, and Electronics Assembly |
| Glove Cuff Style | Knit |
| Hem Color | Blue |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction