Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Aramid Fiber/Cotton Blend Heat-Resistant Gloves
Click to view available options
Gender:
Men's
Women's
Description
- Aramid Fiber loops provide cut resistance
- Oil-absorbing cotton loops enhance grip capabilities
- Protection from temperatures up to 200°F
- ASTM F1358-08, ANSI Level 4 Flame Resistance
- Ideal for light heat handling, light-duty stamping, and sheet metal assembly
- Made in US
Specifications
Color | Yellow |
Cut Resistance Rating | ANSI A3 |
Hand | Ambidextrous |
Material | Aramid Fiber, Cotton |
Temperature (English) Max. | 200°F |
Temperature (Metric) Max | 93°C |
For Use With (Application) | Light Heat Handling, Light Duty Sampling, and Sheet Metal Assembly |
Gender | Women's |
Glove Cuff Style | Knit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction