Wells Lamont™ Reusable Nylon Liners

Superior fit and feel

Manufacturer: Wells Lamont Industry Group M55S

 View all options for this product

Catalog No. 18-999-4480


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Cleaning Procedure Fully launderable up to 30 times without shrinkage
    Disposable No
    Finger Style Full
    Glove Cuff Color Green
    Hand Ambidextrous
    Length (English) 8.5 in.
    Length (Metric) 21.5cm
    Material Nylon
    Size Small
    Certifications FDA

    Manufactured in a controlled environment for low particulates

    • Made of 100% continuous nylon filament
    • Fully launderable up to 30 times without shrinkage
    • Lint free
    • Ambidextrous

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit