Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Spectra Cut-Resistant Glove Liners
Click to view available options
Gloves; Small
Specifications
Certifications/Compliance | Meet ANSI Cut Level A1 (ASTM F2992-15) requirements. |
Color | White |
Cut Resistance Rating | ANSI A4 |
Hand | Ambidextrous |
Material | Fibers |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Cut and abrasion resistance |
Glove Cuff Color | Yellow |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction