Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Cut Resistant Glove Liners
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Lightweight, thin, and highly reusable white glove liner
- Provides ANSI Cut Level A1 protection
- Category II for particulates
- Can be used alone or as a glove liner
- Ambidextrous
- Made in the USA
Specifications
Color | White |
Cut Resistance Rating | ANSI A1 |
Disposable | Reusable |
Hand | Ambidextrous |
Material | HPPE |
Product Type | Cut-resistant Glove Liner |
Size | Small |
For Use With (Application) | Cleanroom, Medical, or Semi-Conductor Industries |
Glove Cuff Style | Knit |
Hem Color | White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction