Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Premium Grain Cowhide Leather Palm Work Gloves
Click to view available options
Size:
Large
X-Large
Description
- Premium quality grain cowhide
- Grain knuckle strap
- Heavy duty canvas back
- Gauntlet cuff
- Wing thumb
- Gunn cut
Specifications
Back Material | Canvas |
Color | Natural, Blue |
Grade | Premium |
Hand | Specific |
Material | Grain Cowhide Leather |
Product Type | General Purpose Gloves |
Size | Large |
Style | Gunn |
Glove Cuff Color | Blue |
Glove Cuff Style | Gauntlet |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction