Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Wells Lamont™ Whizard™ Cut-Resistant Heavy Duty Slipguard Standard Pattern Gloves, Left Hand
Click to view available options
Size:
Medium
Large
Description
- Fabric consists of high-performance fibers and stainless-steel core to provide an excellent source of cut resistance
- Polyurethane pattern covering palm, fingers and thumb crotch improves gripping
- Ideal for the pulp and paper industry as well as for plastic trimming
- Also features excellent thermal properties
- 3 in. (7.6 cm) ribbed cuffs
- Overedge color indicates size: red (XXS), green (XS), yellow (S), blue (M), white (L), orange (XL)
- Made in the USA
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance | ASTM F2992-15 |
Coating Material | Polyurethane |
Color | White |
Cut Resistance Rating | ANSI A5 |
Hand | Left |
Latex Free | Yes |
Material | Fibers, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Medium |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction