Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Desco™ Wescorp Anti-Static Clear Cellulose Tape with ESD Symbols
Wescorp Tape generates less than 50 volts when unwound from roll, making it safe to use around most ESD sensitive items.
$8.77 - $28.35
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Rubber |
Color | Clear |
Material | Cellulose |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Price | Quantity & Availability | |||||
18-688-184
|
Desco™
79209 |
72 yd. x 0.5 in. |
Each for $8.77
|
|
|||||
18-688-185
|
Desco™
79210 |
72 yd. x 0.75 in. |
Each for $11.98
|
|
|||||
18-688-186
|
Desco™
79211 |
72 yd. x 1 in. |
Each for $14.28
|
|
|||||
18-688-187
|
Desco™
79212 |
72 yd. x 2 in. |
Each for $28.35
|
|
|||||
Description
- Low charging transparent cellulose film (2.4 mil) with high-tack rubber adhesive
- Marked with ESD Symbols (MIL STD-1285 and ESDA) between film and adhesive
- ESD symbols distinguish ESD version tapes from standard, non-ESD tapes
- Plastic core
- Minimizes foreign objects debris, particulation, and other contaminants when used in clean or sensitive areas
- Surface Resistance 1 x 108 to < 1 x 1011 ohms
- Tested per ANSI/ESD S11.11 to meet dissipative limits of packaging standard ANSI/ESD S541
- Meets MIL-B-81705 for exposure to 100°C for 10 minutes max
- Lead-Free RoHS Compliant
Specifications
Not Autoclavable | |
Clear | |
Non-sterile | |
1 Ea. | |
72 yd. | |
3 in. |
Rubber | |
Cellulose | |
Use in clean or sensitive areas with ESD sensitive items | |
−10 to 71°C | |
65.83 m | |
7.62 cm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title