Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester Polypropylene Bouffant Caps
Click to view available options
Diameter (English):
21 in.
24 in.
28 in.
Size:
21 in.
24 in.
28 in.
Color:
Blue
White
Quantity:
1000/Pk.
500/Pk.
Description
- Bouffants caps
- Polypropylene
- Choose from blue or white color
- Available in 21, 24, or 28 in. sizes
- Packaged in quantities of 500 or 1000 caps per case
Specifications
Product Type | Bouffant |
Size | 21 in. |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Model | UB-21 |
Quantity | 1000/Pk. |
Diameter (English) | 21 in. |
Diameter (Metric) | 53.3 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction