Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester Polypro Coveralls
Click to view available options
Cuff Style:
Elastic
Open
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
Available in two styles: open wrists and ankles or elastic wrists and ankles to keep dirt and debris out.
- Cost-effective standard-weight spunbond polypropylene coverall
- Full length zipper front for easy donning
- High level of comfort and breathability
- White
Specifications
Size | Large |
Material | Polypropylene |
Color | White |
Disposable | Single-use |
Ankle Style | Open |
Cuff Style | Open |
Closure Type | Zipper |
Seam Type | Serged |
Description | Spunbond Polypropylene construction |
Size (English) Inseam | 30 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction