West Chester Polypro Coveralls

Offer lightweight protection against dry particulates, keeping dirt and debris off the body or in the suit

Manufacturer: West Chester Marketing 3502/XXL

 View more versions of this product

Catalog No. 19-120-697E

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Color White
    Size 2X-Large
    For Use With (Application) Manufacturing, pharmaceuticals, cleaning, food processing
    Closure Type Zipper
    Size (English) Inseam 30.8 in.
    Seam Type Serged
    Disposable Yes
    Size (Metric) Inseam 78.2cm
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit