West Chester™ Posi-Wear™ UB Coveralls

Provide a high level of protection against chemicals and pathogens

Manufacturer: West Chester Marketing 3700/XL

 View more versions of this product

Catalog No. 19-130-4567D

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 99, U.S. ASTM 1670-1671
    Material Polyethylene, Polypropylene
    Includes Full length zipper front, elastic waistband
    Seam Type Serged
    Color White
    Size X-Large
    For Use With (Application) Painting, asbestos abatement, remediation and Oil handling
    Length (Metric) 102.1cm
    Length (English) Sleeve 35 in.
    Length (English) 40.2 in.
    Length (Metric) Sleeve 88.9cm
    Closure Type Zipper
    Width (English) Chest 27.6 in.
    Construction Polypropylene, Polyethylene

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit