Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester PosiUB Coveralls
Click to view available options
XX-Large
Specifications
Size | 2X-Large |
Material | Polyethylene, Polypropylene |
Color | White |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Elastic |
Seam Type | Serged |
Certifications/Compliance | NFPA 99, U.S. ASTM 1670-1671 |
Show More |