Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

West Chester Premium Grain Deerskin Leather Driver Gloves

$588.00 - $840.84

Specifications

Material Deerskin Leather
For Use With (Application) construction, masonry, agriculture, Iron/Steel work, mining, foundry operations, transportation, electrical contractors
Glove Cuff Style Shirred Elastic
Thickness (Metric) 0.8 to 1.1 mm
View More Specs

Products 3
Catalog Number Mfr. No. Length (English) Size Width (English) Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Size Width (English) Price Quantity & Availability  
19-821-570
View Documents
West Chester
9920K/L
9.25 in. Large 4.5 in.
Case of 72 for $588.00
Add to cart
 
19-821-568
View Documents
West Chester
9920K/S
8.87 in. Small 4.25 in.
Dozen of 12 for $588.00
Add to cart
 
19-821-569
View Documents
West Chester
9920K/XL
9.75 in. X-Large 4.75 in.
Dozen of 12 for $840.84
Add to cart
 
Specifications

Specifications

Deerskin Leather
construction, masonry, agriculture, Iron/Steel work, mining, foundry operations, transportation, electrical contractors
Shirred Elastic
0.8 to 1.1 mm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit