West Chester Premium Grain Pigskin Driver Gloves

Manufacturer: West Chester Marketing 9940KT/L

 View more versions of this product

Catalog No. 19-067-581C

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.75 x 5 in. (24.7 x 12.8cm)
    Glove Cuff Style Shirred Elastic
    For Use With (Application) construction, masonry, agriculture, Iron/Steel work, mining, foundry operations, transportation, electrical contractors
    Length (English) 9.75 in.
    Length (Metric) 24.7cm
    Material Pig Skin Leather
    Liner Material Thinsulate™
    Size Large
    Thickness 0.8 to 1.1mm
    Width (English) 5 in.
    Width (Metric) 12.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit