Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Premium Grain Pigskin Driver Gloves
Click to view available options
Size:
Large
X-Large
2X-Large
Specifications
Hand | Specific |
Material | Pigskin Leather |
Product Type | Driver Gloves |
Size | 2X-Large |
For Use With (Application) | Agriculture, Construction, Foundry, Masonry, and Transportation |
Glove Cuff Style | Open |
Liner Material | 3M™ Thinsulate™ |
Length (English) | 10.3 in. |
Length (Metric) | 26 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction