West Chester Premium Posigrip Amber Latex Gloves

Embossed palm and fingers for better grip

Manufacturer: West Chester Marketing 2343/8

 View more versions of this product

Catalog No. 19-072152

  Check Availability
Add to Cart

Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


    Specifications

    Certifications 21 CFR 170-199, USDA
    Dimensions (L x W) 13 x 4 in. (33.02 x 10.16cm)
    Exterior Finish Honeycomb
    Glove Cuff Style Beaded
    Length (English) 13 in.
    Length (Metric) 33.02cm
    Material Natural Rubber
    Size 8
    Thickness 18mil
    Width (English) 4 in.
    Width (Metric) 10.16cm
    Color Amber

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit