Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester Series 2312 Premium Flocked Yellow Latex Gloves
Click to view available options
Size:
7
8
9
10
Description
Suitable for maintenance, general labor, janitorial and food service applications
- Unsupported, unlined
- Embossed palm and fingers for better grip
- Beaded cuff
- Length: 12 in. (30.5 cm)
- Thickness: 18 mil
- Individually packaged
Specifications
Certifications/Compliance | 21 CFR 170-199 |
Color | Yellow |
Latex Free | No |
Material | Latex |
Size | 7 |
Thickness (English) | 18 mil |
Thickness (Metric) | 0.45 mm |
For Use With (Application) | Food service, janitorial, light assembly, agriculture, laboratories |
Glove Cuff Style | Beaded |
Grip Design | Honeycomb |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction