Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
West Chester™ Premium Top Grain Cowhide Leather Palm Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Gauntlet cuff for added forearm protection and allows for easy on and off
- Gunn cut pattern delivers durability, wear and comfort
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
Specifications
Cuff Material | Rubberized |
Color | Natural |
Grade | Premium |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Leather Palm Gloves |
Size | Large |
Style | Gunn |
Glove Cuff Style | Gauntlet |
Hem Color | Brown |
Show More |