West Chester Select Grain Cowhide Leather Work Gloves

Manufacturer: West Chester Marketing 990/XS

 View more versions of this product

Catalog No. 18-999-2771

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 8.5 x 3.75 in. (21.59 x 9.52cm)
    Length (Metric) 21.59cm
    Material Leather
    Size X-Small
    Thickness 0.8mm
    Length (English) 8.5 in.
    Width (English) 3.75 in.
    Width (Metric) 9.52cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit