West Chester Spunbond Shirt

Manufacturer: West Chester Marketing 3515/XXL

 View more versions of this product

Catalog No. 19-130-135D

  Check Availability
Add to Cart

    Specifications

    Material Spunbond Polypropylene
    Seam Type Serged
    Size 2X-Large
    Width (English) 29.25 in.
    Width (Metric) 74.3cm
    Length (Metric) 81.28cm
    Length (English) Sleeve 24 in.
    Length (Metric) Sleeve 60.96cm
    Length (English) 32 in.
    Color White
    Dimensions (L x W) 32 x 29.25 in. (81.28 x 74.3cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit