West Chester Spunbond Shirt

Manufacturer: West Chester Marketing 3515/L

 View more versions of this product

Catalog No. 19-130-135B

  Check Availability
Add to Cart

    Specifications

    Material Spunbond Polypropylene
    Seam Type Serged
    Size Large
    Width (English) 25.25 in.
    Width (Metric) 64.14cm
    Length (Metric) 73.66cm
    Length (English) Sleeve 23.5 in.
    Length (Metric) Sleeve 59.69cm
    Length (English) 29 in.
    Color White
    Dimensions (L x W) 29 x 25.25 in. (73.66 x 64.14cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit