Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Westmound Series ESD/Cleanroom ISO 6 Upholstered Seating

Bevco 4000ECR Series chairs are designed meet ISO 6 particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. Workers will enjoy a wide contoured seat and adequate lumbar support.

Manufacturer:  Bevco™ 4051E3BLK

 View more versions of this product

Catalog No. 19-130-2793


Add to cart

Description

Description

  • WESTMOUND ESD/Cleanroom upholstered chairs are the right choice for controlled environment applications that require static control
  • Static dissipative when measured to the ANSI/ESD STM12.1-2019 standards
  • Tested by an independent laboratory to certify ISO 6 compliance with ISO 14644-1
  • Wide contoured seat with durable high density foam
  • Contoured small backrest with lumbar curve for effective back support
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • A sturdy 5-legged base ensures stability at any height range
  • >A high performance adjustable 18 in. chrome footring is standard on mid and tall height models
  • >Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
    • Seamless, heavy-duty ESD vinyl meets anti-flammability requirements of California Technical Bulletin 117
    • Dual-wheel ESD hard floors casters are available (add one inch to seat height range)
    • 12 year warranty
    • Supports up to 300 lbs.
    • Meets ANSI/BIFMA standards
    • GreenGuard Gold certified
Specifications

Specifications

Height
Black
17 in.
N/A
Aluminum
10 in.
25.4cm
Adjustable
2.5 in.
5cm
6.35cm
Vinyl
6 in.
26 lb.
11.79kg
20 in.
50.8cm
Yes
25 in. Polished Aluminum
43.18cm
43.18cm
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
15.5 to 20.5 in.
39.3 to 52cm
6° Rearward, 6° forward
Desk Height
6.35cm
2 in.
11° Forward, 15° backward
15.2cm
6° Rearward, 6° forward
16 in.
20 in.
40.64cm
50.8cm
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit