Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bevco™ Westmound Series ESD/Cleanroom ISO 6 Upholstered Seating

Bevco 4000ECR Series chairs are designed meet ISO 6 particulate goals of ISO 14644-1 and the ESD requirements of ANSI/ESD STM12.1-2019 delivering a combination ESD/Cleanroom seating solution for highly technical environments. Workers will enjoy a wide contoured seat and adequate lumbar support.

$361.00 - $436.00

Specifications

Depth (Metric) Base 43.18cm
Adjustable Height
For Use With (Application) Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
Height (Metric) Back 25.4cm
Seating Height Adjustable
View More Specs

Products 4
Catalog Number Mfr. No. Style Height (English) Base Style Foot Type Price Quantity & Availability  
Catalog Number Mfr. No. Style Height (English) Base Style Foot Type Price Quantity & Availability  
19-130-2798
View Documents
Bevco™
4350E3BLU
Mid Height 19.5 to 27 in. 27 in. Polished Aluminum 18 in. Adjustable Chrome
Each for $436.00
Add to cart
 
19-037-797
View Documents
Bevco™
4550E3BLU
Tall 22 to 32 in. 27 in. Polished Aluminum 18 in. Adjustable Chrome
Each for $436.00
Add to cart
 
19-037-798
View Documents
Bevco™
4610E3BLU
Tall 24.5 to 29.5 in. 22 in. Chrome Tubular Steel 19 in. Welded Chrome
Each for $427.00
Add to cart
 
19-037-794
View Documents
Bevco™
4050E3BLU
Desk Height 15.5 to 20.5 in. 25 in. Polished Aluminum N/A
Each for $361.00
Add to cart
 
Description

Description

  • WESTMOUND ESD/Cleanroom upholstered chairs are the right choice for controlled environment applications that require static control
  • Static dissipative when measured to the ANSI/ESD STM12.1-2019 standards
  • Tested by an independent laboratory to certify ISO 6 compliance with ISO 14644-1
  • Wide contoured seat with durable high density foam
  • Contoured small backrest with lumbar curve for effective back support
  • Easy-to-use pneumatic seat height adjustment with lifetime cylinder guarantee
  • A sturdy 5-legged base ensures stability at any height range
  • >A high performance adjustable 18 in. chrome footring is standard on mid and tall height models
  • >Tubular steel bases come standard with a welded 19 in. footring on mid and tall height models
    • Seamless, heavy-duty ESD vinyl meets anti-flammability requirements of California Technical Bulletin 117
    • Dual-wheel ESD hard floors casters are available (add one inch to seat height range)
    • 12 year warranty
    • Supports up to 300 lbs.
    • Meets ANSI/BIFMA standards
    • GreenGuard Gold certified
Specifications

Specifications

43.18cm
Ideal for intensive use applications within the semi conductor, aerospace, bioscience, pharmaceutical, computer, medical device, medical equipment and munitions industries
Adjustable
6.35cm
40.64cm
Yes
Height
25.4cm
5cm
Vinyl
50.8cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit