Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Wet-Waste Containers
SCI_ED

Catalog No. p-7146080 Shop All Fisherbrand Products
Click to view available options
Includes:
1 gal. jug, wide mouth funnel, non skid feet, cover
Non skid feet, jug and funnel

Waste container available in two designs, one with cover, funnel hole and another being totally enclosed

  • Full-gauge 0.37 in. thick (0.95 cm) acrylic construction
  • Container with cover accepts wide-mouth funnel for easy disposal of liquid radioactive material
  • Excess residue can be rinsed from funnel into jug to further reduce exposure
  • Totally enclosed container with hinged cover is taller to acco mmodate both jug and funnel within its interior
  • Acco mmodate 1 gal. (3.8L) jug
  • Both designs feature nonskid feet

Specifications

Dimensions (L x W x H) 6.5 x 6.5 x 12 in. (16.51 x 16.51 x 30.48 cm)
Height (Metric) 30.48 cm
Length (Metric) 16.51 cm
Width (Metric) 16.51 cm
Includes 1 gal. jug, wide mouth funnel, non skid feet, cover
Width (English) 6.5 in.
Length (English) 6.5 in.
Height (English) 12 in.
Material Acrylic
Product Type Wet Waste Container
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.