Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Puradisc™ 13mm Sterile Syringe Filters

Whatman™ Puradisc™ 13mm Sterile Syringe Filters may be used for biological and HPLC sample preparation.

Manufacturer:  GE Healthcare 67861302

 View more versions of this product

Catalog No. 09-913-4

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

  • Diameter: 13mm
  • Sample volume up to 10mL
  • Low hold-up volume <25µL ensures maximum sample recovery
  • Optional glass microfiber
  • Tube-tip format (optional)
Specifications

Specifications

Puradisc 13 mm Nylon Syringe Filter, 0. 2 μm (50 pcs)
Syringe Filter, Syringe Filter
Nylon (NYL)
Polypropylene
<=25mL
Up to 10mL
1.3cm sq.
male Luer slip
Sterile
13mm
5.2 bar (75 psi)
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
Yes
0.2μm
female Luer-Lok
Pk. of 50
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit